GARANT Master Mute reducing adapter Master Mute 40/10 mm

Article no.: 319431 40/10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Select article variation and quantity

Shank ⌀ Ds /clamping ⌀ D1 (mm) Unit price incl. VAT
  • Vibration: damped

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 10 mm
    Shank ⌀ Ds 40 mm
    l2 5 mm
    ⌀ D 44 mm
    Overall length L 70 mm
    Type of product Reducing adapter
    Vibration damped

    Identification numbers & Classifications

    Article number 319431 40/10
    EAN / GTIN 4067263046691
    Manufacturer number 319431 40/10

    Description

    Version:

    Suitable for all kinds of boring bar holders. Optimal in combination with vibration-damped boring bars such as GARANT Master Mute, and also beneficial when using other boring bars (e.g. carbide boring bars).

    Advantage:

    Due to the slotted version, the reducing adapter wraps around 100% of the boring bar, i.e. vibrations are reduced. Simple and fast alignment of the boring bar via ball or screw is possible.

    Application:

    For ⌀ reduction for tools with plain shanks.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart