{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Steel | |
External ⌀ A | 80 mm | |
Aperture E | 19 mm | |
Height without jaws H1 | 39.5 mm | |
Height with jaws H2 | 53.5 mm | |
Centring ⌀ B | 56 mm | |
Centring depth C | 3 mm | |
Chuck key square K | 6 mm | |
Weight | 1.3 kg | |
maximum speed | 7,000 rpm | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312500 80 | |
Manufacturer number | 102505 |