{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Steel | |
External ⌀ A | 315 mm | |
Aperture E | 103 mm | |
Height without jaws H1 | 95 mm | |
Height with jaws H2 | 141 mm | |
Centring ⌀ B | 260 mm | |
Centring depth C | 5 mm | |
Chuck key square K | 14 mm | |
Weight | 44.2 kg | |
maximum speed | 2,300 rpm | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312500 315 | |
Manufacturer number | 101598 |