{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Steel | |
External ⌀ A | 125 mm | |
Aperture E | 32 mm | |
Height without jaws H1 | 56 mm | |
Height with jaws H2 | 78.5 mm | |
Centring ⌀ B | 95 mm | |
Centring depth C | 4 mm | |
Chuck key square K | 9 mm | |
Weight | 4.5 kg | |
maximum speed | 5,500 rpm | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312500 125 | |
Manufacturer number | 106075 |