This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Four-jaw lathe chuck with recessed steel mount, DIN 702-4, External ⌀ A: 80mm

Article no.: 312500 80

Select article variation and quantity

External ⌀ A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 702-4
Material Steel
External ⌀ A 80 mm
Aperture E 19 mm
Height without jaws H1 39.5 mm
Height with jaws H2 53.5 mm
Centring ⌀ B 56 mm
Centring depth C 3 mm
Chuck key square K 6 mm
Weight 1.3 kg
maximum speed 7,000 rpm
Colour code for accessories Röhm geared scroll chucks and jaws
Type of product Gear scroll chucks

Identification numbers & Classifications

Article number 312500 80
Manufacturer number 102505

Description

Version:

  • Gear scroll drop-forged, balanced, and hardened.
  • Flanks of scroll and of jaw serrations are ground.
  • High concentricity.

Drop-forged, resulting in a long working life and suitability for high speed machines.

Application:

For machine spindles with recessed centring mount or for mounting using a flange. The flange blanks No. 317000 must always be adapted first to the machine and then to the lathe chuck.

Standard:

DIN 702-4.

Material:

Steel

Supplied with:

1 set = 4 hardened inside jaws, stepped on the outside.
1 set = 4 hardened outside jaws, stepped on the inside.
1 clamping wrench and fastening screws or studs depending on the chuck.

Optional extras:

For spare and additional jaws see No. 314100315300. For swarf protection see No. 312800.

Note:

DIN 702-4 satisfies the old standard DIN 6350-1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart