{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Centro P | |
Clamping range | 2 mm - 20 mm | |
Overall length L | 26.9 mm | |
External ⌀ D | 50 mm | |
maximum tightening torque | 140 Nm | |
Thread | Tr40×1.5 | |
Type of product | Clamping nut |
Article number | 309655 32 | |
EAN / GTIN | 2050001704870 | |
Manufacturer number | 4481500 | |
Manufacturer | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de |