ER clamping nut CENTRO P Standard 11M

Article no.: 309655 11M
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
307 pieces in stock

Product details

Technical Data

Series Centro P
Clamping range 1 mm - 7 mm
Overall length L 16.2 mm
External ⌀ D 16 mm
maximum tightening torque 10 Nm
Thread Tr14×0.75
Type of product Clamping nut

Identification numbers & Classifications

Article number 309655 11M
EAN / GTIN 2050001704832
Manufacturer number 4381100

Description

Version:

Mini = all sizes with “M”, extremely slim design.
MiniSlim = sizes with “MS”, extremely super slim design.
Taper = all sizes with “C”.
Standard
= all other sizes.
With trapezoidal thread for high clamping forces. Extra long double guidance of the ER clamping nut. ER clamping nuts
coated for reduction of friction.
ER clamping nut CP, not suitable for HP sealing rings.

Suitable for:

FAHRION ER collet chuck CENTRO P and FAHRION ER collet chuck HDC.

Optional extras:

Sealing rings No. 309666309668, precision ER collets No. 308878 - 308992, clamping wrenches No. 309754309756, HP collets No. 309365 - 309379.

Note:

FAHRION system ER clamping nuts type CP and sealing rings type HP do not fit on to other systems!
FAHRION ER clamping nut CENTRO P HDC not suitable for standard ER collet chucks CENTRO P.
Only the nominal size can be clamped (no intermediate range!)

Downloads & documents

Suitable products

Spare parts

From the same series "Centro P" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type CP for ER Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart