ER clamping nut CENTRO P Standard, Type CP for ER: 25

Article no.: 309655 25
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Subsequent delivery Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Type CP for ER Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Centro P
Clamping range 2 mm - 16 mm
Overall length L 25.6 mm
External ⌀ D 40 mm
maximum tightening torque 90 Nm
Thread Tr32×1.5
Type of product Clamping nut

Identification numbers & Classifications

Article number 309655 25
EAN / GTIN 2050001704863
Manufacturer number 4481400

Description

Version:

Mini = all sizes with “M”, extremely slim design.
MiniSlim = sizes with “MS”, extremely super slim design.
Taper = all sizes with “C”.
Standard
= all other sizes.
With trapezoidal thread for high clamping forces. Extra long double guidance of the ER clamping nut. ER clamping nuts
coated for reduction of friction.
ER clamping nut CP, not suitable for HP sealing rings.

Suitable for:

FAHRION ER collet chuck CENTRO P and FAHRION ER collet chuck HDC.

Optional extras:

Sealing rings No. 309666309668, precision ER collets No. 308878 - 308992, clamping wrenches No. 309754309756, HP collets No. 309365 - 309379.

Note:

FAHRION system ER clamping nuts type CP and sealing rings type HP do not fit on to other systems!
FAHRION ER clamping nut CENTRO P HDC not suitable for standard ER collet chucks CENTRO P.
Only the nominal size can be clamped (no intermediate range!)

Downloads & documents

Suitable products

From the same series "Centro P" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart