{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 8 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 426 E | |
External ⌀ D | 17 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308901 8 | |
EAN / GTIN | 2050001768827 | |
Manufacturer number | 13713010800 |
This article |
Recommendations |
|
---|---|---|
ER collet, ER 16, Nominal clamping ⌀ d: 8mm
on request
In stock
Available in 3-4 working days
280 pieces in stock
280 pieces available in 3-4 working days
US $ 38.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
11 pieces in stock
11 pieces available in 3-4 working days
US $ 18.10
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 16 | ER 16 |
External ⌀ D | 17 mm | 17 mm |
Overall length L | 27.5 mm | 27.5 mm |
Standard | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 µm | ≤ 10 µm |
Type | 426 E | 426 E |
Type of product | Collet | Collet |