{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 7 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 426 E | |
External ⌀ D | 17 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308901 7 | |
EAN / GTIN | 2050001764676 | |
Manufacturer number | 13713010700 |
This article |
Recommendations |
|
---|---|---|
ER collet 7 mm
on request
In stock
92 pieces in stock
US $ 38.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
367 pieces in stock
US $ 18.10
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 16 | ER 16 |
External ⌀ D | 17 mm | 17 mm |
Overall length L | 27.5 mm | 27.5 mm |
Nominal clamping ⌀ d | 7 mm | 7 mm |
Standard | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 µm | ≤ 10 µm |
Type | 426 E | 426 E |