{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 2 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 426 E | |
External ⌀ D | 17 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308901 2 | |
EAN / GTIN | 2050001765420 | |
Manufacturer number | 13713010200 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet 2 mm
on request
In stock
128 pieces in stock
US $ 49.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 22.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 16 | ER 16 |
External ⌀ D | 17 | 17 |
Overall length L | 27.5 | 27.5 |
Standard | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 | ≤ 10 |
Type | 426 E | 426 E |
Type of product | Collet | Collet |