Face mill arbor 16 mm

Article no.: 306550 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-3; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 6
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 16 mm
Clamping ⌀ D1 16 mm
Adapter HSK-A 63 A = 100
Arbor standard ISO 12164-1; DIN 69882-3; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 38 mm
Milling mandrel length L4 17 mm
Spare milling cutter lock screw No. 309860 / 309861 16
Suitable toggle spanner No. 309840 16
Type of product Milling head arbor

Identification numbers & Classifications

Article number 306550 16
EAN / GTIN 4045197290205
Manufacturer number 306550 16

Description

Version:

  • Clamping ⌀ 40 with 4 tapped holes for drive blocks to DIN 2079.
  • With Balluff/RFID chip bore.
  • Increased collar contact surface.
  • HSK mating faces machined.

Application:

For clamping shell end mills and milling cutter heads.

Supplied with:

Lock screw

Optional extras:

Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, toggle spanner No. 309840.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart