Toggle spanner 16 mm

Article no.: 309840 16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
19 pieces in stock

Select article variation and quantity

for mandrel ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6368
for mandrel ⌀ 16 mm
Norm DIN 6368
overall length 180 mm
suitable for cutter lock screw M8
Type of product L-wrench

Identification numbers & Classifications

Article number 309840 16
EAN / GTIN 4020772044732
Manufacturer number 44735

Description

Suitable for:

Combination face mill adaptors and cutter heads.

Downloads & documents

Compare with similar products

This article


Recommendations


Toggle spanner  16 mm

Toggle spanner 16 mm

on request
In stock
19 pieces in stock
US $ 23.68
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 234.45
plus VAT at the current rate Prices plus delivery costs
for mandrel ⌀ 16
overall length 180
Norm DIN 6368
suitable for cutter lock screw M8
Type 6368
Type of product L-wrench Quick change adapter

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart