Fitted key for face mill arbor, for spigot ⌀ D1: 16mm

Article no.: 309897 16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
67 pieces in stock

Select article variation and quantity

for spigot ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for arbor ⌀ D1 16 mm
Length L 20 mm
Width B 4 mm
Height H 4 mm
DIN 6885 AS
Type of product Feather key

Identification numbers & Classifications

Article number 309897 16
EAN / GTIN 2050001752802

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart