This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Slim hydraulic chuck 6 mm

Article no.: 303467 6
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter BT 40 A = 160
Arbor standard ISO 7388-2; JIS B6339
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 160 mm
⌀ D2 16 mm
⌀ D3 33.5 mm
External ⌀ D 49.5 mm
L2 111 mm
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 303467 6
Manufacturer number 303467 6

Description

Version:

  • Extremely slim design (3° contour).
  • Ideal damping characteristics.
  • Axial length adjustment facility.
  • Shanks hard turned.

Application:

  • Especially for tool and mould making.
  • Wherever reduced interference contours are required.
  • For drilling, reaming and milling.
  • For clamping tools with shank tolerance h6.

Supplied with:

Hexagon socket drive with T-handle.

Optional extras:

Pull studs (PS) No. 308760308802, slotted reducing sleeves No. 302135302187.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart