Shrink-fit chuck 3° 4 mm

Article no.: 303443 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
30 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 4 mm
    Adapter BT 40 A = 90
    Arbor standard JIS B6339; ISO 7388-2
    Shape ADB
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 90 mm
    External ⌀ D 15 mm
    ⌀ D2 10 mm
    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 303443 4
    EAN / GTIN 4062406110642
    Manufacturer number 303443 4

    Description

    Version:

    • All shanks hard turned.
    • Extra slim design (3° contour).

    Application:

    • Especially for tool and mould making.
    • Wherever reduced interference contours are required.
    • For clamping tools with shank tolerance h6.

    Optional extras:

    Pull studs (PS) No. 308760308806, shrink-fit chuck extensions No. 302410, sizes 12/3 and 12/4, shrink-fit units No. 354210304450, PS wrenches No. 308820308835.

    Note:

    No length adjustment available!

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart