Shrink-fit chucks Form ADB with cooling channel bore 18 mm

Article no.: 303428 18
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
11 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Cooling channel bore: lockable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 18 mm
    Adapter BT 40 A = 130
    Arbor standard JIS B6339; ISO 7388-2
    Shape ADB
    Cooling channel bore lockable
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 130 mm
    External ⌀ D 42 mm
    ⌀ D2 33 mm
    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 303428 18
    EAN / GTIN 4045197870278
    Manufacturer number 303428 18

    Description

    Version:

    • Integral tool length adjustment, range 10 mm (from ⌀ 6).
    • Size 3-5 for carbide, from size 6 for HSS and carbide.

    Application:

    For clamping tools with parallel shank to h6 tolerance.

    Standard:

    Similar to E-DIN 69882-8, form G.

    Optional extras:

    Pull studs (PS), No. 308760308806, shrink-fit chuck extension No. 302410302417, shrink-fit units No. 354210354400.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart