{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M8 / M10 | |
Through-coolant | yes | |
Overhang dimension A | 30 mm | |
External ⌀ D | 18.5 mm | |
Bore ⌀ D1 | 8.5 mm | |
Fitted ⌀ Dp | 10.5 mm | |
⌀ D2 | 13.5 mm | |
Type of product | Reducer |
Article number | 301341 M8/M10 | |
EAN / GTIN | 4045197548405 | |
Manufacturer number | 301341 M8/M10 |