{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M12 / M16 | |
Through-coolant | yes | |
Overhang dimension A | 60 mm | |
External ⌀ D | 29 mm | |
Bore ⌀ D1 | 12.5 mm | |
Fitted ⌀ Dp | 17 mm | |
⌀ D2 | 21 mm | |
Type of product | Reducer |
Article number | 301341 M12/M16 | |
EAN / GTIN | 4045197746801 | |
Manufacturer number | 301341 M12/M16 |