This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Reducer for screw-in milling cutters M10/M16

Article no.: 301341 M10/M16
  • Through-coolant: yes

Product details

Technical Data

Thread M M10 / M16
Through-coolant yes
Overhang dimension A 60 mm
External ⌀ D 30 mm
Bore ⌀ D1 10.5 mm
Fitted ⌀ Dp 17 mm
⌀ D2 18.5 mm
Type of product Reducer

Identification numbers & Classifications

Article number 301341 M10/M16
EAN / GTIN 4045197548429
Manufacturer number 301341 M10/M16

Description

Version:

Shank through bored for internal coolant supply.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart