{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M16×100 | |
Adapter | SK 50 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 119 mm | |
Bore ⌀ D1 tolerance IT6 | 17 mm | |
⌀ D2 | 29 mm | |
External ⌀ D | 36 mm | |
Reach L1 | 100 mm | |
L2 | 10 mm | |
Type of product | Threaded copy mill arbor |
Article number | 301311 M16X100 | |
Manufacturer number | 301311 M16X100 |