This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Arbor for screw-in milling cutters with thread M12X150

Article no.: 301311 M12X150
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Product details

Technical Data

Thread M M12×150
Adapter SK 50
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 169 mm
Bore ⌀ D1 tolerance IT6 12.5 mm
⌀ D2 21 mm
External ⌀ D 40 mm
Reach L1 150 mm
L2 10 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 301311 M12X150
Manufacturer number 301311 M12X150

Description

Version:

Tapered design.

Application:

To take screw-in milling cutters with thread.

Optional extras:

Pull studs (PS) No. 308600 - 308806, PS pull stud wrenches No. 308810308830.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Thread M × Length L1 Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart