{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 50 | |
Hole characteristics | with bore | |
Pull stud standard | ISO 7388 | |
Collar ⌀ D | 36 mm | |
Head ⌀ D1 | 29.1 mm | |
Overall length L | 65.5 mm | |
L1 | 25.55 mm | |
Thread M | M24 | |
maximum tightening torque | 150 Nm | |
suitable for taper arbors with colour code | SK 50 | |
Width across flats | 30 mm | |
Type of product | Pull Stud |
Article number | 308650 50 | |
EAN / GTIN | 4045197150998 | |
Manufacturer number | 308650 50 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pull stud sealed, form B, with bore, suitable for steep tapers: 50
on request
In stock
45 pieces in stock
US $ 17.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 18.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
504 pieces in stock
US $ 22.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
315 pieces in stock
US $ 17.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
680 pieces in stock
US $ 18.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Pull stud standard | ISO 7388 | ISO 7388-3 | ISO 7388-3 | ISO 7388-3 | ISO 7388 |
Collar ⌀ D | 36 mm | 36 mm | 36 mm | 36 mm | 36 mm |
Thread M | M24 | M24 | M24 | M24 | M24 |
L1 | 25.55 mm | 34 mm | 34 mm | 34 mm | 25.55 mm |
Width across flats | 30 mm | 30 mm | 19 mm | 30 mm | 30 mm |
Hole characteristics | with bore | with bore | with bore | with bore | with bore |
Type of product | Pull Stud | Pull Stud | Pull Stud | Pull Stud | Pull Stud |