ER collet chuck mini / slim Form ADB 20

Article no.: 300665 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 20 mm
Clamping ⌀ D1 1-13 mm
Adapter SK 40 A = 160
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 1 mm - 13 mm
Overhang dimension A 160 mm
External ⌀ D 28 mm
Usable length LN 73 mm
Suitable chuck key No. 309740 20
Type of product Collet chuck

Identification numbers & Classifications

Article number 300665 20
EAN / GTIN 4045197764300
Manufacturer number 300665 20

Description

Version:

Clamping nut fine balanced for HSC. ER11 through bored. Shanks hard turned (smooth cutting action!).
  • With Balluffchip bore as standard.

Application:

For clamping tools with plain shank to DIN 6499.

Supplied with:

High speed ER mini nut No. 309650.

Optional extras:

ER collets No. 308881309434, ER lock wrench No. 309740.
Pull studs (PS) No. 308600308806. PS chuck key No. 308820; 308830.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart