{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 11 mm | |
Clamping ⌀ D1 | 1-7 mm | |
Adapter | SK 40 A = 160 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 7 mm | |
Overhang dimension A | 160 mm | |
External ⌀ D | 16 mm | |
Usable length LN | 130 mm | |
Suitable chuck key No. 309740 | 11 | |
Type of product | Collet chuck |
Article number |
300665 11
Copy |
|
EAN / GTIN |
4045197287793
Copy |
|
Manufacturer number |
300665 11
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |