Knurl PM 25X6/0,8 mm

Article no.: 290276 25X6/0,8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Knurl ⌀ d1 × knurl width w / pitch (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Knurl type BL 30°
    For standard DIN 82
    Tool material PM
    Knurl bore ⌀ d2 8 mm
    Type of product Knurling wheel

    Identification numbers & Classifications

    Article number 290276 25X6/0,8
    EAN / GTIN 4030741178047
    Manufacturer number 41008501

    Application Table

    Alu plastics
    N
    160
    Aluminium (short chipping)
    N
    110
    Steel < 500 N/mm²
    P
    110
    Steel < 750 N/mm²
    P
    85
    Steel < 900 N/mm²
    P
    65
    INOX < 900 N/mm²
    M
    60
    INOX > 900 N/mm²
    M
    35
    CuZn
    N
    120
    Oil
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Wear-resistant powder metal (PM).

    Note:

    • Size 21.5×5×8 suitable for Quick tools.
    • Further sizes available on request.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart