Cut knurling tool set, Shank size: 20mm

Article no.: 290219 20
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
7 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Cutting direction: left-hand and right-hand
  • for knurl profile: RBL30° 1×AA; RAA 1×BL30°; RBR30° 1×AA; RBL30° 1×AA; RBR45° 1×BL15°; RBL45° 1×BR15°; RGE30° 2×AA; RGE45° BL/BR45°

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RBL30° 1×AA; RAA 1×BL30°; RBR30° 1×AA; RBL30° 1×AA; RBR45° 1×BL15°; RBL45° 1×BR15°; RGE30° 2×AA; RGE45° BL/BR45°
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290219 20
EAN / GTIN 4030741656903
Manufacturer number SET RF-20

Description

Version:

Modular design: Can be used universally as right-hand or left-hand version.
Carbide running sleeve for increased wear resistance.
Quick tool adjustment by using the adjustment spindle.

Content:

1 pc. each knurling tool No. 290200 and No. 290210: Size 20
1 pc. each knurl No. 290276 and No. 290281: Size 25×6/0.8; 25×6/1.0; 25×6/1.5
2 pc. each knurl No. 290261: Size 25×6/0.8; 25×6/1.0; 25×6/1.5

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart