Cut knurling tool set 25 mm

Article no.: 290219 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Cutting direction: left-hand and right-hand
  • for knurl profile: RBL30° 1×AA; RAA 1×BL30°; RBR30° 1×AA; RBL30° 1×AA; RBR45° 1×BL15°; RBL45° 1×BR15°; RGE30° 2×AA; RGE45° BL/BR45°

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting direction left-hand and right-hand
    for knurl profile RBL30° 1×AA; RAA 1×BL30°; RBR30° 1×AA; RBL30° 1×AA; RBR45° 1×BL15°; RBL45° 1×BR15°; RGE30° 2×AA; RGE45° BL/BR45°
    Type of product Self-centering knurling tool

    Identification numbers & Classifications

    Article number 290219 25
    EAN / GTIN 4030741656910
    Manufacturer number SET RF-25

    Description

    Version:

    Modular design: Can be used universally as right-hand or left-hand version.
    Carbide running sleeve for increased wear resistance.
    Quick tool adjustment by using the adjustment spindle.

    Content:

    1 pc. each knurling tool No. 290200 and No. 290210: Size 25
    1 pc. each knurl No. 290276 and No. 290281: Size 25×6/0.8; 25×6/1.0; 25×6/1.5
    2 pc. each knurl No. 290261: Size 25×6/0.8; 25×6/1.0; 25×6/1.5

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart