Grooving insert left-hand 1,85 mm

Article no.: 273906 1,85
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 28.84 / Piece
  • from 10 Piece
    US $ 24.03 / Piece
on request
In stock
493 pieces in stock

Select article variation and quantity

Slot width m (H13) (mm) Unit price incl. VAT
  • Slots to standard: DIN 471; DIN 472

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grade HU9315
    Slots to standard DIN 471; DIN 472
    Slot width m (H13) 1.85 mm
    Blade width w 1.85 mm
    tmax 2.5 mm
    Corner radius R 0.2 mm
    for circlips to DIN 471 / 472 ring thickness 1.75 mm
    Number of changes/inserts 3
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Insert assignment left-hand
    Tool material Carbide
    Main application N
    Cutting conditions continuous
    Cutting speed vc main application 70 mm/min - 280 mm/min
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273906 1,85
    EAN / GTIN 4045197768407
    Manufacturer number 273906 1,85

    Application Table

    Alu plastics
    N
    280
    Aluminium (short chipping)
    N
    280
    Alu > 10% Si
    N
    170
    Ti > 850 N/mm²
    S
    50
    CuZn
    N
    200
    Graphite
    N
    70
    continuous
     
    wet maximum
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart