Grooving toolholder 16 mm

Article no.: 273911 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Application type left-hand
Through-coolant no
Functional width L4 20.2 mm
Head length L1 21.4 mm
Overall length L 125 mm
Insert screw 279815 13
Free length 1.2 mm
axial grooving possible no
Type of product Boring bar

Identification numbers & Classifications

Article number 273911 16
EAN / GTIN 4045197763105
Manufacturer number 273911 16

Description

Note:

For right-hand toolholders use right-hand inserts, for left-hand toolholders use left-hand inserts.

Downloads & documents

Compare with similar products

This article


Recommendations


Grooving toolholder  16 mm

Grooving toolholder 16 mm

on request
In stock
7 pieces in stock
US $ 101.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
US $ 117.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 131.19
plus VAT at the current rate Prices plus delivery costs
axial grooving possible no no no
Through-coolant no yes yes
Head length L1 21.4 30 39
Shank size 16 16 16
Application type left-hand left-hand left-hand
Functional width L4 20.2 16 16
Type of product Boring bar Boring bar Clamp toolholder

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart