{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Application type | left-hand | |
Through-coolant | no | |
Functional width L4 | 30.2 mm | |
Head length L1 | 21.4 mm | |
Overall length L | 150 mm | |
Insert screw | 279815 13 | |
Free length | 1.2 mm | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273911 25 | |
EAN / GTIN | 4045197763129 |