{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Groove width w | 3 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Grooving depth tmax | 21 mm | |
Functional width L4 | 21.5 mm | |
Head length L1 | 36.5 mm | |
Shank width b | 20 mm | |
Overall length L | 112 mm | |
Screw | 279815 6 (TX25; 6 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273862 20/3 | |
EAN / GTIN | 4045197582096 | |
Manufacturer number | 273862 20/3 |
This article |
Recommendations |
||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Eco grooving toolholder, with long shank, right-hand, Shank width / groove width w: 20/3mm
on request
In stock
17 pieces in stock
US $ 316.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
US $ 195.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 195.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
US $ 202.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 202.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 253.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 253.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
US $ 280.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
US $ 271.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 271.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
59 pieces in stock
US $ 141.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 112 mm | 125 mm | 125 mm | 125 mm | 125 mm | 93.5 mm | 99.5 mm | 108 mm | 95.5 mm | 107 mm | 129 mm |
Head length L1 | 36.5 mm | 34 mm | 40 mm | 36.5 mm | 48 mm | 34.5 mm | 40.5 mm | 49 mm | 36.5 mm | 48 mm | 39 mm |
Screw | 279815 6 (TX25; 6 Nm) | 279815 6 (TX25; 6 Nm) | 279815 7 (TX30; 8 Nm) | 279815 6 (TX25; 6 Nm) | 279815 7 (TX30; 8 Nm) | 279815 6 (TX25; 6 Nm) | 279815 7 (TX30; 8 Nm) | 279815 6 (TX25; 6 Nm) | 279815 6 (TX25; 6 Nm) | 279815 7 (TX30; 8 Nm) | 279816 4 (SW5; 5 Nm) |
Groove width w | 3 mm | 3 mm | 4 mm | 3 mm | 4 mm | 3 mm | 4 mm | 3 mm | 3 mm | 4 mm | 3 mm; 4 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Functional width L4 | 21.5 mm | 21.5 mm | 21.5 mm | 21.5 mm | 21.5 mm | 21.5 mm | 21.5 mm | 21.5 mm | 21.5 mm | 21.5 mm | 20 mm |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Clamp toolholder |