{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 3 mm | |
Application type | right-hand | |
Through-coolant | no | |
Grooving depth tmax | 21 mm | |
Functional width L4 | 21.5 mm | |
Head length L1 | 36.5 mm | |
Shank width b | 20 mm | |
Overall length L | 125 mm | |
Screw | 279815 6 (TX25; 6 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273757 20/3 | |
EAN / GTIN | 4045197538338 | |
Manufacturer number | 273757 20/3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Grooving toolholder 20/3 mm
on request
In stock
41 pieces in stock
US $ 202.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
US $ 187.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
78 pieces in stock
US $ 195.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
116 pieces in stock
US $ 214.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 187.33
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes | yes | no |
Overall length L | 125 | 125 | 125 | 150 | 125 |
Through-coolant | no | no | no | no | no |
Head length L1 | 36.5 | 33 | 34 | 46 | 33 |
Groove width w | 3 | 3 | 3 | 3 | 3 |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |