Parting-off / grooving insert, HU7310, Groove width w: 3mm

Article no.: 273709 3
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 39.28 / Piece
  • from 10 Piece
    US $ 32.73 / Piece
on request
In stock
744 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 3 mm
Main application N
Secondary application Ti
Cutting conditions continuous
Grade HU7310
Coating uncoated
Tool material Carbide
Tolerance groove width w ±0.03 mm
Feed f 0.07 mm/rev. - 0.2 mm/rev.
Corner radius R 0.05 mm
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273709 3
EAN / GTIN 4067263736721
Manufacturer number 273709 3

Application Table

Alu plastics
N
350
Aluminium (short chipping)
N
350
Alu > 10% Si
N
280
Ti > 850 N/mm²
S
50
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart