Grooving toolholder, right-hand, Shank width / groove width w: 20/4mm

Article no.: 273757 20/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Select article variation and quantity

Shank width / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 4 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 28 mm
Functional width L4 21.5 mm
Head length L1 48 mm
Shank width b 20 mm
Overall length L 125 mm
Screw 279815 7 (TX30; 8 Nm)
axial grooving possible yes
Type of product Boring bar

Identification numbers & Classifications

Article number 273757 20/4
EAN / GTIN 4045197538369
Manufacturer number 273757 20/4

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Note:

From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.

Downloads & documents

Compare with similar products

This article


Recommendations


Grooving toolholder, right-hand, Shank width / groove width w: 20/4mm

Grooving toolholder, right-hand, Shank width / groove width w: 20/4mm

on request
In stock
21 pieces in stock
US $ 202.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
68 pieces in stock
US $ 195.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
US $ 195.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock
US $ 202.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 253.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
US $ 253.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
US $ 280.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 271.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
US $ 271.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 316.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock
US $ 141.79
plus VAT at the current rate Prices plus delivery costs
Overall length L 125 mm 125 mm 125 mm 125 mm 93.5 mm 99.5 mm 108 mm 95.5 mm 107 mm 112 mm 129 mm
Head length L1 48 mm 34 mm 40 mm 36.5 mm 34.5 mm 40.5 mm 49 mm 36.5 mm 48 mm 36.5 mm 39 mm
Screw 279815 7 (TX30; 8 Nm) 279815 6 (TX25; 6 Nm) 279815 7 (TX30; 8 Nm) 279815 6 (TX25; 6 Nm) 279815 6 (TX25; 6 Nm) 279815 7 (TX30; 8 Nm) 279815 6 (TX25; 6 Nm) 279815 6 (TX25; 6 Nm) 279815 7 (TX30; 8 Nm) 279815 6 (TX25; 6 Nm) 279816 4 (SW5; 5 Nm)
Groove width w 4 mm 3 mm 4 mm 3 mm 3 mm 4 mm 3 mm 3 mm 4 mm 3 mm 3 mm; 4 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Functional width L4 21.5 mm 21.5 mm 21.5 mm 21.5 mm 21.5 mm 21.5 mm 21.5 mm 21.5 mm 21.5 mm 21.5 mm 20 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Clamp toolholder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart