• The item cannot be ordered due to missing prices.

Boring bar carbide, right-hand, Shank ⌀ / insert size: 10/07mm

Article no.: 261336 10/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E10H SVVCR/L07
Setting angle κ 72.5 degrees
suitable indexable insert VC.. 0702..
Minimum pre-drill ⌀ Dmin 12.5 mm
Centre offset L3 8 mm
Clamping height L2 9 mm
Usable depth T 6 mm
Neck width L4 6.8 mm
Head length L1 32 mm
Overall length L 100 mm
Pack of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261336 10/07
EAN / GTIN 4062406285531
Manufacturer number 261336 10/07

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar carbide, right-hand, Shank ⌀ / insert size: 10/07mm

Boring bar carbide, right-hand, Shank ⌀ / insert size: 10/07mm

Overall length L 100 mm 100 mm 125 mm 125 mm 110 mm 100 mm 125 mm 125 mm 125 mm 100 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 100 mm 100 mm 100 mm 125 mm 100 mm 110 mm 100 mm 100 mm 125 mm 100 mm 100 mm 100 mm 100 mm 125 mm 125 mm 125 mm 125 mm 100 mm 100 mm
Boring depth up to 8×D 5×D 8×D 5×D 5×D 5×D 3×D 8×D 5×D 5×D 5×D 3×D 8×D 5×D 3×D 8×D 8×D 3×D 3×D 3×D 3×D 3×D 3×D 3×D 3×D 3×D 8×D 8×D 8×D 8×D 3×D 3×D 3×D 3×D 3×D 3×D 8×D
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Shank ⌀ Ds 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 8 mm 2.5 mm 6 mm 6 mm 6 mm 2.5 mm 7 mm 7 mm 8 mm 7 mm 9 mm 7 mm 6 mm 7 mm 7 mm 8.15 mm 7 mm 7 mm 7 mm 8 mm 7 mm 1.5 mm 6.5 mm 6 mm 7 mm 6.4 mm 1.5 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 6.2 mm 5.5 mm 5.5 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart