Boring bar carbide 10/07 mm

Article no.: 261368 10/07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E10H SVXCR/L07
Setting angle κ 113 degrees
suitable indexable insert VC.. 0702..
Minimum pre-drill ⌀ Dmin 12.5 mm
Centre offset L3 7 mm
Clamping height L2 9 mm
Usable depth T 3 mm
Neck width L4 6.8 mm
Head length L1 32 mm
Overall length L 100 mm
Pack of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261368 10/07
EAN / GTIN 4062406285777
Manufacturer number 261368 10/07

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart