Boring bar HSS, right-hand, Shank ⌀ / insert size: 10/07mm

Article no.: 260332 10/07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH10K SDUCR/L07
Setting angle κ 93 degrees
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 14 mm
Centre offset L3 9 mm
Clamping height L2 9 mm
Overall length L 125 mm
Overhang L1 50 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 260332 10/07
EAN / GTIN 4045197652904
Manufacturer number 260332 10/07

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar HSS, right-hand, Shank ⌀ / insert size: 10/07mm

Boring bar HSS, right-hand, Shank ⌀ / insert size: 10/07mm

on request
In stock
25 pieces in stock
US $ 190.71
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 307.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 327.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 242.96
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 254.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
US $ 166.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
US $ 188.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
84 pieces in stock
US $ 279.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock
US $ 133.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 185.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
US $ 135.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock
US $ 190.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 229.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 186.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 127.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 274.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
US $ 135.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
US $ 136.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 136.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
US $ 186.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 136.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
US $ 133.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 127.77
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 319.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 136.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 163.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 163.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 159.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 158.62
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 186.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 321.02
plus VAT at the current rate Prices plus delivery costs
Overall length L 125 mm 90 mm 110 mm 100 mm 100 mm 110 mm 125 mm 125 mm 125 mm 100 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 100 mm 100 mm 125 mm 100 mm 100 mm 110 mm 100 mm 125 mm 100 mm 100 mm 100 mm 100 mm 100 mm 125 mm 125 mm 125 mm 125 mm 100 mm 100 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Shank ⌀ Ds 10 mm 4 mm 6 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 9 mm 2.5 mm 3.5 mm 2.5 mm 2.5 mm 6 mm 6 mm 6 mm 7 mm 7 mm 7 mm 8 mm 7 mm 6 mm 7 mm 7 mm 8.15 mm 7 mm 7 mm 7 mm 7 mm 1.5 mm 8 mm 6.5 mm 6 mm 7 mm 1.5 mm 7 mm 8 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 6.2 mm 5.5 mm 5.5 mm
Type of product Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring bar Boring bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring bar

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart