TCMT 110204, Grade: HB7140-2

Article no.: 260952 HB7140-2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 11.65 / Piece
  • from 10 Piece
    US $ 9.71 / Piece
on request
In stock
770 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TCMT 110204
Corner radius 0.4 mm
Grade HB7140-2
Tool material Carbide
Main application M
Cutting conditions heavily interrupted
Chip breaker VS
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 70 m/min - 230 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260952 HB7140-2
EAN / GTIN 4067263329619
Manufacturer number 260952 HB7140-2

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart