TCMT 110204, Grade: CU7010

Article no.: 260952 CU7010
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 9.17 / Piece
  • from 10 Piece
    US $ 7.64 / Piece
on request
In stock
528 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TCMT 110204
Corner radius 0.4 mm
Grade CU7010
Tool material Cermet
Main application P
Secondary application M
Cutting conditions continuous
Chip breaker SS
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 90 m/min - 210 m/min
Cutting speed vc secondary application 80 m/min - 140 m/min
Coating uncoated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260952 CU7010
EAN / GTIN 4045197670724
Manufacturer number 260952 CU7010

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
GG(G)
K
Uni
 
continuous
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart