{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TCMT 110204 | |
Corner radius | 0.4 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SS | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 150 m/min - 400 m/min | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260952 HB7020 | |
EAN / GTIN | 4045197710864 | |
Manufacturer number | 260952 HB7020 |
This article |
Recommendations |
|||
---|---|---|---|---|
TCMT 110204, Grade: HB7020
on request
In stock
613 pieces in stock
from
1
Pieces
US $ 11.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
637 pieces in stock
from
1
Pieces
US $ 14.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,127 pieces in stock
US $ 7.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,092 pieces in stock
US $ 9.17
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 3 | 3 | 3 | 3 |
ISO code indexable insert | TCMT 110204 | TCMT 16T304 | TCMT 110204 | TCMT 16T304 |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.4 mm - 1.5 mm | 0.4 mm - 1.5 mm |
Grade | HB7020 | HB7020 | HBT020 | HBT020 |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Main application | P | P | P | P |