Boring bar steel, right-hand, Shank ⌀ / insert size: 20/16mm

Article no.: 260934 20/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 16 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A20R STFCR/L16
Setting angle κ 90 degrees
suitable indexable insert TC.. 16T3..
Minimum pre-drill ⌀ Dmin 25 mm
Centre offset L3 13 mm
Clamping height L2 18 mm
Head length L1 36.6 mm
Overall length L 200 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 260934 20/16
EAN / GTIN 4045197653550
Manufacturer number 260934 20/16

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar steel, right-hand, Shank ⌀ / insert size: 20/16mm

Boring bar steel, right-hand, Shank ⌀ / insert size: 20/16mm

on request
In stock
14 pieces in stock
US $ 179.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
US $ 229.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock
US $ 266.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
US $ 235.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
US $ 965.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock
US $ 332.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
63 pieces in stock
US $ 158.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 969.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 347.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
US $ 347.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
54 pieces in stock
US $ 164.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 332.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 347.45
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 482.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 241.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
US $ 235.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
US $ 164.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 210.86
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 969.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 205.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 1,174.53
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 1,174.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 1,179.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 220.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 237.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 251.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 251.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 635.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 635.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 635.33
plus VAT at the current rate Prices plus delivery costs
Overall length L 200 mm 180 mm 180 mm 180 mm 250 mm 200 mm 200 mm 250 mm 200 mm 200 mm 200 mm 200 mm 200 mm 180 mm 200 mm 180 mm 200 mm 200 mm 180 mm 180 mm 200 mm 200 mm 200 mm 250 mm 180 mm 250 mm 250 mm 250 mm 200 mm 200 mm 200 mm 200 mm 200 mm 200 mm 180 mm 177 mm 177 mm 177 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Shank ⌀ Ds 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 13 mm 13 mm 16 mm 13 mm 12 mm 13 mm 13 mm 13.1 mm 14.5 mm 16 mm 13 mm 13 mm 13 mm 4.6 mm 13 mm 2 mm 13 mm 13 mm 14 mm 2 mm 13 mm 13 mm 13 mm 12.5 mm 13 mm 13 mm 13 mm 2 mm 13 mm 11 mm 13 mm 11.1 mm 13 mm 13 mm 11 mm 13 mm 13 mm 13 mm
Type of product Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart