{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T304 | |
Corner radius | 0.4 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | GK | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 3 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 50 m/min - 140 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260490 CA6525 | |
EAN / GTIN | 4960664492046 | |
Manufacturer number | TJV01856 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
DC.T 11T304, Grade: CA6525
on request
In stock
535 pieces in stock
US $ 18.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,400 pieces in stock
from
1
Pieces
US $ 16.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
810 pieces in stock
from
1
Pieces
US $ 16.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,665 pieces in stock
US $ 10.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,500 pieces in stock
from
1
Pieces
US $ 16.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 |
Finishing/roughing assignment | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | CA6525 | HB7140-1 | HB7120-1 | HBT130 | HB7130-2 |
Main application | M | M | M | M | M |
Cutting speed vc main application | 50 m/min - 140 m/min | 60 m/min - 230 m/min | 80 m/min - 260 m/min | 50 m/min - 200 m/min | 70 m/min - 240 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |