DCMT 11T304 HBT130

Article no.: 260507 HBT130
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
1,501 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert DCMT 11T304
    Corner radius 0.4 mm
    Grade HBT130
    Tool material Carbide
    Coating TiCN
    Main application M
    Cutting conditions slightly interrupted
    Chip breaker MM
    Cutting depth ap 0.3 mm - 2.5 mm
    Feed f 0.05 mm/rev. - 0.35 mm/rev.
    Cutting speed vc main application 50 m/min - 200 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260507 HBT130
    EAN / GTIN 4062406257347
    Manufacturer number 260507 HBT130

    Application Table

    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart