{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCGT 11T304 | |
Corner radius | 0.4 mm | |
Grade | KW10 | |
Tool material | Carbide | |
Main application | N | |
Cutting conditions | continuous | |
Chip breaker | AH | |
Tolerance | G | |
Cutting depth ap | 0.5 mm - 3 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 30 m/min - 300 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260490 KW10 | |
EAN / GTIN | 4960664359769 | |
Manufacturer number | TWE04545 |
This article |
Recommendations |
||
---|---|---|---|
DC.T 11T304, Grade: KW10
on request
In stock
114 pieces in stock
US $ 21.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,780 pieces in stock
from
1
Pieces
US $ 22.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 19.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,988 pieces in stock
from
1
Pieces
US $ 21.05
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | DCGT 11T304 | DCGT 11T304 | DCGT 11T304 |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | continuous |
Main application | N | N | N |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |