• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Indexable insert for turning DC.T 11T304, for medium machining

Article no.: 260490 CA515
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCMT 11T304
Corner radius 0.4 mm
Type CA515
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker GK
Tolerance M
Cutting depth ap 0.5 mm - 3 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 110 m/min - 390 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification & Classification

Article number 260490 CA515
EAN / GTIN 4960664676019
Manufacturer number TAB01856
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
Your contact person
To shopping cart