Boring bar steel 0810/07 mm

Article no.: 260342 0810/07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A0810H SDUCR/L07
Setting angle κ 93 degrees
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 12.5 mm
Centre offset L3 6.5 mm
Clamping height L2 9 mm
Usable depth T 4.4 mm
Neck width L4 7 mm
Head length L1 22.5 mm
Overall length L 100 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260342 0810/07
EAN / GTIN 4045197979070
Manufacturer number 260342 0810/07

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar steel  0810/07 mm

Boring bar steel 0810/07 mm

on request
In stock
42 pieces in stock
US $ 133.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 242.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock
73 pieces in stock
US $ 279.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
US $ 188.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
US $ 166.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 254.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
US $ 133.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock
US $ 190.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 185.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 190.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock
US $ 135.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 229.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 186.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 127.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 274.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 135.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 136.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 136.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
US $ 136.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 186.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
US $ 127.77
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 133.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 319.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 136.59
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 163.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 163.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
US $ 159.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 158.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 186.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 321.02
plus VAT at the current rate Prices plus delivery costs
Overall length L 100 mm 100 mm 125 mm 125 mm 110 mm 100 mm 125 mm 125 mm 125 mm 100 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 100 mm 100 mm 100 mm 125 mm 110 mm 100 mm 100 mm 125 mm 100 mm 100 mm 100 mm 100 mm 100 mm 125 mm 125 mm 125 mm 125 mm 100 mm 100 mm
Boring depth up to 3×D 5×D 8×D 5×D 5×D 5×D 3×D 8×D 5×D 5×D 5×D 3×D 8×D 5×D 3×D 8×D 8×D 3×D 3×D 3×D 3×D 3×D 3×D 3×D 3×D 8×D 8×D 8×D 8×D 8×D 3×D 3×D 3×D 3×D 3×D 3×D 8×D
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Shank ⌀ Ds 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 6.5 mm 2.5 mm 6 mm 6 mm 6 mm 2.5 mm 7 mm 7 mm 8 mm 7 mm 9 mm 7 mm 6 mm 7 mm 7 mm 8.15 mm 7 mm 7 mm 7 mm 8 mm 7 mm 1.5 mm 6 mm 7 mm 6.4 mm 1.5 mm 8 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 6.2 mm 5.5 mm 5.5 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart