This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cutting head DM/08

Article no.: 251919 DM/08

Select article variation and quantity

System / insert size Unit price incl. VAT
  • System: DM
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Insert size 8 mm
    Application type left-hand
    System DM
    Through-coolant yes
    ISO code cutting head DWLNR/L 08
    suitable indexable insert WN.. 0804..
    suitable base body 264910 – 264922
    Minimum pre-drill ⌀ Dmin 48 mm
    Centre offset L3 27 mm
    Overall length L 35 mm
    Shim 259033 6
    Shim screw 259027 4
    Clamp, screw, O-ring 259036 1
    Type of product Cutting head

    Identification numbers & Classifications

    Article number 251919 DM/08
    Manufacturer number 090-50783DM0895

    Description

    Version:

    Interchangeable cutting heads for vibration-damping base bodies.

    Application:

    Vibration damping effect up a maximum overhang of 10×D.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart