{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080412 | |
Corner radius | 1.2 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SG | |
Cutting depth ap | 1.5 mm - 6 mm | |
Feed f | 0.25 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 100 m/min - 300 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 252210 HB7020 | |
EAN / GTIN | 4045197717139 | |
Manufacturer number | 252210 HB7020 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
WNMG 080412, Grade: HB7020
on request
In stock
754 pieces in stock
from
1
Pieces
US $ 12.88
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
201 pieces in stock
from
1
Pieces
US $ 12.88
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
880 pieces in stock
US $ 8.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
390 pieces in stock
US $ 8.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
150 pieces in stock
from
1
Pieces
US $ 12.88
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm |
ISO code indexable insert | WNMG 080412 | WNMG 080412 | WNMG 080412 | WNMG 080412 | WNMG 080412 |
Finishing/roughing assignment | Roughing | Roughing | Roughing | Roughing | Roughing |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 1.5 mm - 6 mm | 1.5 mm - 6 mm | 1.8 mm - 6 mm | 2 mm - 6 mm | 1.5 mm - 6 mm |
Chip breaker | SG | VG | PR | MR | VG |
Main application | P | M | P | M | M |