GARANT Master Eco lever lock toolholder short 20/16 mm

Article no.: 251404 20/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Eco
    Shank size 20 mm
    Insert size 16 mm
    Application type right-hand
    Standard Works standard
    Through-coolant yes
    ISO code toolholder MTJNR/L 2020X16
    suitable indexable insert TN.. 1604..
    Functional width L4 25 mm
    Head length L1 35 mm
    Overall length L 95 mm
    Shim 259033 9
    Clamping claw 259038 20
    Screw for clamping claw 259021 6
    Pin 259049 8
    Setting angle κ 93 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 251404 20/16
    EAN / GTIN 4062406734183
    Manufacturer number 251404 20/16

    Description

    Version:

    Highly efficient cooling directly on the cutter and additional flank face cooling.

    Note:

    Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Inserts

    From the same series "Master Eco" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart